Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 25 PK
Mfr # M04100.100.0110
Zoro # G9705071
product price: $23.39
/pk 25, $0.94/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 110 mm
- Head Width 17 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M04100.100.0110
- Zoro # G9705071
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 110 mm |
Head Width | 17 mm |
Min. Thread Length | 26 mm |
Head Height | 6.4 mm |
Head and Washer Height | 6.4 mm |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 26 mm |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M10-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Nylon Zinc Plated, 100 PK (U70652.025.0175)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 25 PK (M51050.080.0120)
- J.W. WINCO GN834-58-3/8X16-E-MT Wing Nut Stainless (834-58-3/8X16-E-MT)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0125)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 5 PK (M55000.200.0065)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 50 PK (B51000.062.0400)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 100 PK (HCI20250200G-100P)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK (U01000.062.0750)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (M04100.200.0100)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U55000.037.0250)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (U08210.050.0125)
- Zoro Select Hex Head Cap Screws