Shop All Flange Bolts
Zoro Select
Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK
Mfr # M04132.100.0070
Zoro # G2653519
product price: $39.99
/pk 50, $0.80/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Flange Type Standard
- Head Width 15 mm
- Material Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # M04132.100.0070
- Zoro # G2653519
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M10-0.50 |
Fastener Length | 26 mm |
Head Width | 15 mm |
Head Height | 9.2 mm |
Min. Thread Length | 26 mm |
Drive Size | 10 mm |
Flange Diameter | 22 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 26 mm |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 10 mm, Fastener Length 70 mm, Finish Black Oxide, Flange Diameter 22 mm, Flange Type Standard, Head Height 9.2 mm, Head Width 15 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 10.9, Minimum Thread Length 26 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 145,038 psi, Thread Size M10-1.50, Thread Style Partially Threaded, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07312-PWR)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK (U01000.043.0900)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48442)
- MIDWEST FASTENER #8-40 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK (930623)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 60 mm L, 50 PK (M04132.100.0060)
- ZORO SELECT Class 10.9, M14-2.00 Flange Bolt, Plain Steel, 50 mm L, 25 PK (M04132.140.0050)
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 50 mm L, 25 PK (M04132.160.0050)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK (2FB36)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (821253G)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 20 mm L, 50 PK (M04132.100.0020)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 20 mm L (3205PK)
- Zoro Select Flange Bolts