Shop All Cable Clamps & Clips
Zoro Select
Clamp, w/oCushion, Galv, Dia 7/8 In, Pk50
Mfr # CO1409Z1
Zoro # G0989527
product price: $11.35
/pk 50, $0.23/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 7/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Product Information
- Brand Zoro Select
- MFR # CO1409Z1
- Zoro # G0989527
- UPC # 848790049980
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 7/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Width | 1/2" |
Clamping Dia. | 7/8" |
Details
Item | Clamp, Loop Strap |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Natural |
Clamp Finish | Hot Dipped Galvanized |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thickness | 1/32" |
Type | Without Cushion |
Additional Features | Part# CO1409Z1 7/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 0.875 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Clamp, Loop Strap, Cable Clamp, Without Cushion, Steel, Cable Clamping Dia. 7/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Natural, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -, - Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (LP-CC-1-6/10)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225CP)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44WE90)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Red (HS359-S50-RED)
- ZORO SELECT Clamp, OD 3/4 In, 3/4 In W, Cushion, PK50 (COL1213Z1)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2809Z1)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/2 In, PK50 (CHV0909Z1)
- ZORO SELECT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (6EEF3)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/2 In, Pk25 (COL0809SS)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/2, PK10 (COL2409SS)
- ZSI Cush-A-Ring Clamp, Rubber, For IP4" (SPH-14)
- Zoro Select Cable Clamps & Clips