Shop All Cable Clamps & Clips
Zoro Select
Clamp, w/oCushion, Galv, Dia 5/8 In, Pk50
Mfr # CO1009Z1
Zoro # G3279281
original price:
$15.54
27% off
new price: $11.19
/pk 50, $0.22/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 5/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Product Information
- Brand Zoro Select
- MFR # CO1009Z1
- Zoro # G3279281
- UPC # 848790049928
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Clamping Dia. | 5/8" |
Width | 1/2" |
Details
Item | Clamp, Loop Strap |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Natural |
Clamp Finish | Hot Dipped Galvanized |
Thickness | 1/32" |
Type | Without Cushion |
Finish | Hot Dipped Galvanized |
Material | Steel |
Additional Features | Part# CO1009Z1 5/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 0.625 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Clamp, Loop Strap, Cable Clamp, Without Cushion, Steel, Cable Clamping Dia. 5/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Natural, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -, - Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Non-Weatherproof Covers, Number of Gangs: 1-Gang Brass, Brushed Finish, Brass (HBL96067)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Double Pole, 15A 120/277V AC, Back and Side Wired, White (CSB215W)
- WIREMOLD GFCI Two Gang Cover Fitting, Gray, Steel (G4047RX)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, Blk, PK25 (22CC37B0437B)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50D0437)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, Blk, PK25 (22CC50D0625B)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Cushion, PK50 (COL0613Z1)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/16 In, PK50 (CHV0407Z1)
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50 (COV0913Z1)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- Zoro Select Cable Clamps & Clips