Shop All Ductile Iron Pipe Fittings
Zoro Select
Clamp-T w/GroovedBranch, 6x3", Iron, 500psi
Mfr # 0390173698
Zoro # G2379431
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp with Grooved Branch
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Product Information
- Brand Zoro Select
- MFR # 0390173698
- Zoro # G2379431
- UPC # 690291113826
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 3" |
Nominal Size | 6 in x 3 in |
Bolt Size | 5/8 x 4-1/4" |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side C Nominal Pipe Size | 3 in |
Description
Clamp with Grooved Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 3 in, Grooved, 3 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Service Faucet 8" C/C Splashmount, Pail Hook, Vacuum Breaker (BKSF-WB1)
- DELTA Delta Luxford Luxford Tank Lever (RP84890RB)
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" x 48" L Shaped Grab, Peened Stainless Steel (8996)
- AMERICAN STANDARD Rh Trip Lever F/Cadet3-Chr (738919-0020A)
- ZORO SELECT Elbow, 90 Degrees, 2", Iron, 1000 psi (0390014223)
- ZORO SELECT Flange, 4", Iron, 300 psi (0390201101)
- ZORO SELECT Reducing Tee, 4" x 4" x 2", Iron, 1000 psi (0390017408)
- ZORO SELECT Concentric Reducer, 4" x 3", Iron, 1000 psi (0390028660)
- ZORO SELECT Eccentric Reducer, 12"x8", 125, Flg, Black (4319001234)
- ZORO SELECT Standard Coupling, 2", Iron, 1000 psi (390003002)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 3X2" (4319001120)
- Zoro Select Fittings