Shop All Ductile Iron Pipe Fittings
Zoro Select
Clamp-T w/GroovedBranch, 6x2", Iron, 500psi
Mfr # 0390173631
Zoro # G3310343
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 0390173631
- Zoro # G3310343
- UPC # 690291113802
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 2" |
Nominal Size | 6" x 2" |
Bolt Size | 5/8 x 4-1/4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
Clamp with Grooved Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 2 in, Grooved, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 1/2 in. NO 0/150#AirWtr125oil120v (8210G34)
- VIEGA Viega MegaPressG adapter, 1/2" x 1/2" (25131)
- ROHL Push Drain With Overflow (5447ULB)
- NVENT CADDY Tubing Strut Clip, Size 1 1/4 In (TSMI0137)
- ZORO SELECT Clamp-T w/ FNPT Branch, 4x2", Iron, 500psi (0390171288)
- ZORO SELECT Flange, 2-1/2", Iron, 300 psi (0390201028)
- ZORO SELECT Concentric Reducer, 24"x20", 125, Flg, Black (4319000540)
- ZORO SELECT Flange, 8", Iron, 300 psi (0390201226)
- ZORO SELECT Reducing Tee, 4" x 4" x 3", Iron, 1000 psi (0390017440)
- ZORO SELECT Clamp-T w/ FNPT Branch, 3x2", Iron, 500psi (0390171189)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 3 in (0390037182)
- Zoro Select Fittings