Shop All Ductile Iron Pipe Fittings
Zoro Select
Clamp-T w/FNPT Branch, 8x2.5", Iron, 500psi
Mfr # 0390171726
Zoro # G2659151
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8" x 2-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Product Information
- Brand Zoro Select
- MFR # 0390171726
- Zoro # G2659151
- UPC # 690291113482
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 2-1/2" |
Nominal Size | 8" x 2-1/2" |
Bolt Size | 3/4 x 4-1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Description
Clamp-T with Threaded Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 8 in, Grooved, 2 1/2 in, Grooved, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G087)
- KISSLER Supply Line, 20 in. L, 1/2 in. Stop Outlet (88-3120)
- ZORO SELECT 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06034FSR)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel (SH3038-PP)
- ZORO SELECT Eccentric Reducer, 14"x10", 125, Flg, Black (4319001242)
- ZORO SELECT Standard Coupling, 4", Iron, 1000 psi (0390003085)
- ZORO SELECT Reducing Tee, 8"x4", 125, Flg, Black (4319002014)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x8", 125, Flg, Blk (4319001766)
- ZORO SELECT Concentric Reducer, 8"x3", 125, Flg, Black (4319000400)
- ZORO SELECT Cap, 2", Iron, 1000 psi (0390030146)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390095263)
- Zoro Select Fittings