Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50
Mfr # COV1513Z1
Zoro # G2453001
original price:
$26.59
16% off
new price: $22.15
/pk 50, $0.44/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 7/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Black
Product Information
- Brand Zoro Select
- MFR # COV1513Z1
- Zoro # G2453001
- UPC # 848790007379
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 7/8 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Width | 3/4" |
Clamping Dia. | 7/8" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Coating Material | Vinyl Plastisol |
Finish | Hot Dipped Galvanized |
Thickness | 3/64" |
Temp. Range (F) | -30 to +180 |
Material | Steel |
Cushion Type | Vinyl |
Type | Vinyl Coated |
Additional Features | Part# COV1513Z1 7/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.875 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Vinyl Coated, Steel, Cable Clamping Dia. 7/8 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2.5A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PR8W2G)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 4 in (5503-24-00)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JLS110)
- ZORO SELECT Clamp, w/o Cushion, Galv, Dia 1 In, PK25 (CO1609Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37D0500B)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/16 In, PK50 (CH0307Z1)
- ZORO SELECT Clamp, OD 3/16 In, 3/4 In W, Vinyl, PK50 (COV0413Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/32 In, Blk, PK25 (22CC16A0093B)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF6)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50C0312B)
- Zoro Select Cable Clamps & Clips