Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 7/8 In, 3/4 In W, Cushion, PK50
Mfr # COL1413Z1
Zoro # G0453826
original price:
$35.09
6% off
new price: $32.95
/pk 50, $0.66/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 7/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Black
Product Information
- Brand Zoro Select
- MFR # COL1413Z1
- Zoro # G0453826
- UPC # 848790006921
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 7/8 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Width | 3/4" |
Clamping Dia. | 7/8" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Cushion Type | EPDM |
Thickness | 3/64" |
Temp. Range (F) | -50 to +350 |
Type | Rubber Cushion |
Finish | Hot Dipped Galvanized |
Material | Steel |
Additional Features | Part# COL1413Z1 7/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black EPDM Rubber Cushion Manufactured by KMC Stampings 0.875 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Rubber Cushion, Steel, Cable Clamping Dia. 7/8 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, - Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cornerpost, .75" Bdl, #8screw, High, PK10 (CPH.75-S8-X)
- LITHONIA LIGHTING Wall Switch Sensor, Occupancy Ctrl, White (NWSX PDT LV DX WH)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 100W, 4.2A, DIN Rail (ML100.100)
- WIREMOLD Bw16 Wiremold T-Fitting-Wh BW16 (7016462)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37C0312B)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC50D0625)
- ZORO SELECT Clamp, Clamp Dia 2 In, 1/2 In W, PK10 (COL3209Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187E)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/8 In, PK50 (CHV0709Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37D0312B)
- PRIMELINE TOOLS 1/16 in. Galvanized Cable Clamp (2 Pack) (GD 12251)
- Zoro Select Cable Clamps & Clips