Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 5/8 In, 1/2 In W, Cushion, PK50
Mfr # COL1009Z1
Zoro # G3190117
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 5/8 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Product Information
- Brand Zoro Select
- MFR # COL1009Z1
- Zoro # G3190117
- UPC # 848790006846
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Width | 1/2" |
Clamping Dia. | 5/8" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Type | Rubber Cushion |
Temp. Range (F) | -50 to +350 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Cushion Type | EPDM |
Thickness | 1/32" |
Additional Features | Part# COL1009Z1 5/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black EPDM Rubber Cushion Manufactured by KMC Stampings 0.625 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Rubber Cushion, Steel, Cable Clamping Dia. 5/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Black, EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, - Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Blue (HS2-150-25-BL)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, Keyed, 3P (9001KS53K5H1)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- HYDROMAXX 1"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100100F)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC50C0125)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC50D0187)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37D0500B)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50C0312B)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.2 in Slot Wd, 0.07 in Slot Ht, Natural, 100 PK (6EEE8)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50D0437)
- ZORO SELECT Clamp, 1 1/8 ODx1/2 W, Cushion, PK25 (COL1809Z1)
- Zoro Select Cable Clamps & Clips