Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 5/16 In, 1/2 In W, Vinyl, PK50
Mfr # COV0609Z1
Zoro # G1583994
product price: $11.15
/pk 50, $0.22/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 5/16 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Product Information
- Brand Zoro Select
- MFR # COV0609Z1
- Zoro # G1583994
- UPC # 848790007133
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Width | 1/2" |
Clamping Dia. | 5/16" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Finish | Hot Dipped Galvanized |
Material | Steel |
Type | Vinyl Coated |
Cushion Type | Vinyl |
Coating Material | Vinyl Plastisol |
Temp. Range (F) | -30 to +180 |
Thickness | 1/32" |
Additional Features | Part# COV0609Z1 5/16 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.312 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Vinyl Coated, Steel, Cable Clamping Dia. 5/16 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-10)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Black (WL-SW-0375-50-BK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- TELEMECANIQUE SENSORS RollerLever Arm, 1.5 In. Arm L (9007LA16)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Cushion, PK50 (COL0813Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37D0125)
- ZORO SELECT Cable Clamp, Mounted, Screw, Natural, PK100 (6EEF0)
- ZORO SELECT Clamp, Cushioned, Dia 7/8 In, PK50 (CWV1507Z1)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Vinyl, PK50 (COV0513Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187EB)
- Zoro Select Cable Clamps & Clips