Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 1/4 In, 3/4 In W, Cushion, PK50
Mfr # COL0413Z1
Zoro # G1056797
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 1/4 in
- Clamp Thickness 0.032 in
- Clamp Band Width 3/4 in
- Clamp Color Black
Product Information
- Brand Zoro Select
- MFR # COL0413Z1
- Zoro # G1056797
- UPC # 848790006730
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/4 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Clamping Dia. | 1/4" |
Width | 3/4" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Cushion Type | EPDM |
Material | Steel |
Finish | Hot Dipped Galvanized |
Type | Rubber Cushion |
Temp. Range (F) | -50 to +350 |
Thickness | 1/32" |
Additional Features | Part# COL0413Z1 1/4 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black EPDM Rubber Cushion Manufactured by KMC Stampings 0.25 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.032 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Rubber Cushion, Steel, Cable Clamping Dia. 1/4 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.032 in, Clamp Band Width 3/4 in, Black, EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, - Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Conn, 90, 2-1/2", Insul Zinc (3550DC)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111101XA)
- SQUARE D Mounting Foot, QOU Crcuit Breakrs, 2 Poles (QOUMF2B)
- MERSEN Fuse Holder, 60A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60658J)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50C0312B)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/4 In, PK50 (CH1209Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37B0125B)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC50D0625)
- ZORO SELECT 1 In Dia. Rubber Cushion Clamp 0.281 Hole (COL1609SS)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50 (COV1513Z1)
- GAMPAK STRAP RIGID 2HOLE 1-1/4"" (49833)
- Zoro Select Cable Clamps & Clips