Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 1/2 In, 1/2 In W, Vinyl, PK50
Mfr # COV0909Z1
Zoro # G2784214
product price: $13.45
/pk 50, $0.27/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Product Information
- Brand Zoro Select
- MFR # COV0909Z1
- Zoro # G2784214
- UPC # 848790007201
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Width | 1/2" |
Clamping Dia. | 1/2" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 to +180 |
Cushion Type | Vinyl |
Material | Steel |
Type | Vinyl Coated |
Coating Material | Vinyl Plastisol |
Thickness | 3/64" |
Additional Features | Part# COV0909Z1 1/2 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.5 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Vinyl Coated, Steel, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 1G GLS WHT Wall Plate (AWP1G2WH6)
- MERSEN Midget Fuse, GFN Series, Time-Delay, 1A, 250V AC, Indicating (GFN1)
- SQUARE D Panelboard Vault Lock (PK4NVL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Brown (HS357-S10-BROWN)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/8 In, Pk50 (CO0609Z1)
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50 (COV0913Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/16 In, Blk, PK25 (22CC16A0062B)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Cushion, PK25 (COL2009Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37D0375B)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2809Z1)
- ZORO SELECT Cable Clip, C-Type, PK25 (6EEF5)
- Zoro Select Cable Clamps & Clips