Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 1 In, 3/4 In W, Cushion, PK25
Mfr # COL1613Z1
Zoro # G2826162
product price: $22.45
/pk 25, $0.90/ea
$22.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 1 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Black
Product Information
- Brand Zoro Select
- MFR # COL1613Z1
- Zoro # G2826162
- UPC # 848790006952
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Width | 3/4" |
Clamping Dia. | 1" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Thickness | 3/64" |
Material | Steel |
Cushion Type | EPDM |
Finish | Hot Dipped Galvanized |
Temp. Range (F) | -50 to +350 |
Type | Rubber Cushion |
Description
Clamp, Cushioned Cable Clamp, Rubber Cushion, Steel, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, - Coating Material, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Angle Bracket, Gold (V332Y)
- LEVITON Wallplates Gy Scrlwp Dec New Design 1G Std Size (80301-SGY)
- HUBBELL WIRING DEVICE-KELLEMS LKG PLUG, CM, 30A 3PH 480V L16-30P (HBL27CM31)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0BB40-0AA0)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC37B0500)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Cushion, PK50 (COL1413Z1)
- ZORO SELECT Quick Fist Rubber Clamp, 2.5 to 9.5 In (20020)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC50D0187)
- ZORO SELECT 1-5/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2609Z1)
- ZORO SELECT Cable Clamp, Nylon, 1 In, PK10 (22CC50D1000)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-2-4)
- Zoro Select Cable Clamps & Clips