Shop All Hose Clamps
Zoro Select
Clamp, Hose, 1/2 In Size
Mfr # 3LZ27
Zoro # G0901686
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Bolt
- Torque (Foot-Pounds) 6
- Hose Inside Dia. (In.) 1/2
- Material of Construction Carbon Steel
- Max. Hose Outside Dia. (In.) 15/16
Product Information
- Brand Zoro Select
- MFR # 3LZ27
- Zoro # G0901686
- UPC # 190735481073
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Hose Inside Dia. (In.) | 1/2 |
Max. Hose Outside Dia. (In.) | 15/16 |
Min. Hose Outside Dia. (In.) | 13/16 |
Details
Type | 2 Bolt |
Torque (Foot-Pounds) | 6 |
Material of Construction | Carbon Steel |
Item | Steam Hose Clamp |
Clamp Band Material | Carbon Steel |
For Hose Maximum O.D. | 15/16 in |
Finish/Coating | Zinc Plated |
Number of Bolts | 2 |
For Hose Minimum O.D. | 13/16 in |
Description
Steam Hose Clamp, Number of Bolts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYROIL Silicone Spray, Aerosol Can, 10 Oz. (PYSLS10)
- MI-T-M Air Filter Assembly (19-0217)
- NORGREN Muffler, Iso Bb, 2 (MB002A)
- SUPCO Molded Cogged V Belt, AX31 (AX31)
- ZORO SELECT Worm Gear Hose Clamp, SAE 88, PK10 (6788M70)
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 In, SAE 4, SS, PK10 (5202070)
- ZORO SELECT Hose Clamp, 6-1/8 to 9-1/8 In, SAE 912, PK5 (6X500)
- ZORO SELECT Snap-Hose Clamp, White, 0.25"Max ID, PK50 (HC-A-PA66-N)
- ZORO SELECT Hose Clamp, 2-1/4 to 2-9/16In, SAE 225, PK5 (300110225)
- DIXON BossClamp, 2BoltST, 3/4", 1-10/64"-1-20/64" (BU9)
- Zoro Select Hose Clamps