Shop All Hose Clamps
Zoro Select
Clamp, Double Bolt
Mfr # 3LZ34
Zoro # G2546722
original price:
$9.15
9% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Clamp Type Double-Bolt Clamp
- Min. Hose Outside Dia. (In.) 3 1/4 in
- Torque (Foot-Pounds) 60 ft-lb
- Hose Inside Dia. (In.) 2 1/2 in
- Type Bolt-Close Clamp
Product Information
- Brand Zoro Select
- MFR # 3LZ34
- Zoro # G2546722
- UPC # 190735481141
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 3 1/4 in |
Hose Inside Dia. (In.) | 2 1/2 in |
Max. Hose Outside Dia. (In.) | 3 1/2 in |
Band Width | 1 1/8 in |
For Minimum Outside Diameter | 3 5/64 in |
Hex Size | 12 mm |
Clamp Maximum Inside Diameter | 3 3/4 in |
For Maximum Outside Diameter | 3 3/4 in |
Clamp Minimum Inside Diameter | 3 5/64 in |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc-Plated, Band Thickness 0.335 in, Band Width 1 1/8 in, Clamp Maximum Inside Diameter 3 3/4 in, Clamp Minimum Inside Diameter 3 5/64 in, Install Torque 60 ft-lb, SAE Number Not Applicable, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Double-Bolt Clamp, Fastener Housing Material Zinc-Plated Steel, For Use On Compressor Hoses, Low Pressure Couplings, Pneumatic Couplings, Hex Size 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Low Lead Brass, 1000 psi (707024-05)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (54368154)
- NB Flange Bearing, Dia. 0.750 In., 1.625 In.L (SWF12GUU)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6310)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/16 In, SAE 10, PK10 (5310)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6332)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.25"ID, PK20 (HC-A-PA66-BK)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (670040040)
- ZORO SELECT Hose Clamp, Nylon, Max 1.135 In, PK10 (22HSC0240)
- X1 TOOLS 3/4 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x2)
- Zoro Select Hose Fittings