Shop All Hose Clamps
Zoro Select
Clamp, Double Bolt
Mfr # 3LZ29
Zoro # G2653996
original price:
$8.85
9% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Clamp Type Double-Bolt Clamp
- Min. Hose Outside Dia. (In.) 1 3/4 in
- For Use With Low Pressure Couplings
- Hose Inside Dia. (In.) 1 1/4 in
- Torque (Foot-Pounds) 27 ft-lb
Product Information
- Brand Zoro Select
- MFR # 3LZ29
- Zoro # G2653996
- UPC # 190735481097
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 3/4 in |
Hose Inside Dia. (In.) | 1 1/4 in |
Max. Hose Outside Dia. (In.) | 2 3/64 in |
Hex Size | 10 mm |
Band Width | 7/8 in |
For Maximum Outside Diameter | 2 3/64 in |
For Minimum Outside Diameter | 1 3/4 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
Clamp Maximum Inside Diameter | 2 3/64 in |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc-Plated, Band Thickness 0.256 in, Band Width 7/8 in, Clamp Maximum Inside Diameter 2 3/64 in, Clamp Minimum Inside Diameter 1 3/4 in, Install Torque 27 ft-lb, SAE Number Not Applicable, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Double-Bolt Clamp, Fastener Housing Material Zinc-Plated Steel, For Use On Compressor Hoses, Low Pressure Couplings, Pneumatic Couplings, Hex Size 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6206 C3, Single Row Ball Brgs, 6206 C3 (6206 C3)
- REELCRAFT Reelcraft, Cord Reel, 35 ft., 10AWG/3Cond, 30AMP (L 5000)
- BESTORQ 5M Timing Belts, 375-5M-15 (375-5M-15)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Metric Assembly <4 Od (32004X 90KA1)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (670040048)
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5824)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (670040040)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4185070)
- ZORO SELECT Clamp, Double Bolt (3LZ30)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710-5)
- ZORO SELECT Hose Clamp, Nylon, Max 0.801 In, PK10 (22HSC0140B)
- Zoro Select Hose Clamps