Shop All Hose Clamps
Zoro Select
Clamp, Double Bolt
Mfr # 3LZ28
Zoro # G1763422
original price:
$6.47
53% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Clamp Type Double-Bolt Clamp
- For Use With Low Pressure Couplings
- Type Bolt-Close Clamp
- Min. Hose Outside Dia. (In.) 1 5/8 in
- Material of Construction Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 3LZ28
- Zoro # G1763422
- UPC # 190735481080
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 5/8 in |
Max. Hose Outside Dia. (In.) | 1 13/16 in |
Hose Inside Dia. (In.) | 1 in |
Clamp Maximum Inside Diameter | 1 19/32 in |
Clamp Minimum Inside Diameter | 1 9/32 in |
Hex Size | 10 mm |
For Minimum Outside Diameter | 1 9/32 in |
For Maximum Outside Diameter | 1 19/32 in |
Band Width | 3/4 in |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc-Plated, Band Thickness 0.256 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 1 19/32 in, Clamp Minimum Inside Diameter 1 9/32 in, Install Torque 40 ft-lb, SAE Number Not Applicable, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Double-Bolt Clamp, Fastener Housing Material Zinc-Plated Steel, For Use On Compressor Hoses, Low Pressure Couplings, Pneumatic Couplings, Hex Size 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Valve breather caps, SFV.3/8 NPT 100mb (SFV. (inch sizes))
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- QA1 Male Rod End, RH, 5/16-24 (CMR5)
- TRITAN Radial Ball Bearing, SS, 45mm, SS6009 2RS (SS6009 2RS FM222)
- ZORO SELECT Hose Clamp, 3-3/8 to 3-11/16In, SAE338, PK5 (300110338)
- ZORO SELECT Hose Clamp, Nylon, Max 1.812 In, PK10 (22HC1593)
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (5332)
- ZORO SELECT Hose Clamp, 2-1/8 to 2-7/16In, SAE 213, PK5 (300110213)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/4 In, SAE 44, PK10 (360030044070)
- ZORO SELECT Hose Clamp, Nylon, Max 1.296 In, PK10 (22HSC0280B)
- BREEZE Hose Clamp, GP, SAE 24,305SS, PK10 (63024H)
- Zoro Select Hose Clamps