Shop All Hose Clamps
Zoro Select
Clamp, Double Bolt
Mfr # 3LX77
Zoro # G1289014
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Clamp Type Double-Bolt Clamp
- Torque (Foot-Pounds) 60 ft-lb
- Type Bolt-Close Clamp
- For Use With Low Pressure Couplings
- Max. Hose Outside Dia. (In.) 4 15/16 in
Product Information
- Brand Zoro Select
- MFR # 3LX77
- Zoro # G1289014
- UPC # 190735480625
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Max. Hose Outside Dia. (In.) | 4 15/16 in |
Min. Hose Outside Dia. (In.) | 4 1/4 in |
Band Width | 1 1/16 in |
Hex Size | 12 mm |
Clamp Minimum Inside Diameter | 4 1/4 in |
For Minimum Outside Diameter | 4 1/4 in |
Clamp Maximum Inside Diameter | 4 15/16 in |
For Maximum Outside Diameter | 4 15/16 in |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc-Plated, Band Thickness 0.307 in, Band Width 1 1/16 in, Clamp Maximum Inside Diameter 4 15/16 in, Clamp Minimum Inside Diameter 4 1/4 in, Install Torque 60 ft-lb, SAE Number Not Applicable, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Double-Bolt Clamp, Fastener Housing Material Zinc-Plated Steel, For Use On Compressor Hoses, Low Pressure Couplings, Pneumatic Couplings, Hex Size 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for DA402 IDC BELT, 4L500 (4L500)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6388)
- WEBSTER Osva-50 Oil Safety Valve (OSVA-50)
- SMC Union Elbow, 90 Deg, 10mm, TubexTube (KQ2L10-00A)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10, Metric Dia. Min.: 26 mm (5740)
- ZORO SELECT Hose Clamp, 5/16" to 11/16", SAE 5, PK10 (62M05)
- ZORO SELECT Hose Clamp, 9/16 to 5/8 In, SAE 8, CS, PK10 (52F16)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720170)
- ZORO SELECT Surelock Clamp, 9/16"W, 9"ID (4823271)
- OETIKER STEEL PINCH CLAMP, PK10 (10100008-10pk)
- Zoro Select Hose Clamps