Shop All Cable Clamps & Clips
Zoro Select
Clamp, Cushioned, EPDM, Dia. 1 1/2, PK10
Mfr # COL2409SS
Zoro # G0287795
original price:
$22.98
17% off
new price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 304 Stainless Steel
- Cable Clamping Dia. 1 1/2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Product Information
- Brand Zoro Select
- MFR # COL2409SS
- Zoro # G0287795
- UPC # 848790050344
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Clamping Dia. | 1-1/2" |
Width | 1/2" |
Details
Item | Clamp, Loop Strap |
Clamp Material | 304 Stainless Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Type | Cushioned |
Cushion Type | Extruded EPDM |
Thickness | 1/32" |
Material | 304 STAINLESS STEEL |
Additional Features | Part# COL2409SS 1-1/2 In. Diameter Medium Duty Clamp 304 Stainless Steel Black EPDM Rubber Cushion Manufactured by KMC Stampings 1.5 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Clamp, Loop Strap, Cushioned Cable Clamp, Cushioned, 304 Stainless Steel, Cable Clamping Dia. 1 1/2 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Black, Extruded EPDM Cushion Type, Natural Clamp Finish, Temp. Range (F) -, - Coating Material, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2310ST)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- BELKIN 12' Cat. 5e UTP Patch Cable - Black (A3L791-12-BLK-S)
- RACOORPORATED 34 Oval Thread Body (RLB075)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37C0375B)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/16 In, PK50 (CHV0609Z1)
- ZORO SELECT Clamp, Cushioned, Dia 3/8 In, PK50 (CWV0707Z1)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC50D0562)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50D0312)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, Blk, PK25 (22CC50D0625B)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, White, PK100 (DC-5/8N)
- Zoro Select Cable Clamps & Clips