Shop All Beam & Plate Clamps
Zoro Select
Clamp Assembly, Cast Iron
Mfr # 32V146
Zoro # G4974873
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Use With 32V122, 32V133, 32V134
- Overall Width 6 in
- Type Cast Iron
- Includes Mounting Plate, Clamp Body, Pivot Bolt and Hardware
Product Information
- Brand Zoro Select
- MFR # 32V146
- Zoro # G4974873
- UPC # 190735259757
- Country of Origin China
- Category Beam & Plate Clamps
Dimensions
Overall Width | 6 in |
Overall Length | 7 in |
Overall Diameter | 2 1/2 in |
Details
Item | Clamp Assembly |
Material | Cast Iron |
For Use With | 32V122, 32V133, 32V134 |
Type | Cast Iron |
Includes | Mounting Plate, Clamp Body, Pivot Bolt and Hardware |
Product Type | Clamp Assembly |
Compatible with Manufacturer Part Number | 32V146 |
Description
Clamp Assembly, Compatible with Grainger Part Number 32V122, 32V133, 32V134, Compatible with Manufacturer Part Number 32V146, Overall Length 7 in, Product Type Clamp Assembly, Material Cast Iron, Includes Clamp Body, Hardware, Mounting Plate, Pivot Bolt, Overall Diameter 2 1/2 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAB FOURS RANCH WINCH TRAY (FITS ALL FULL SIZE BLACK STEEL FRONT BUMPERS) (M1650-1)
- STREN-FLEX Chain Sling, 20 ft L, 26,000 lb. Load Lmt (SF1620G10DOSA)
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. (7100180)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- ZORO SELECT Lifting Hook with Safety Latch, 5 Ton (MH22MW6902G)
- ZORO SELECT Lifting Hook with Safety Latch, 2 Ton (MH22MW6802G)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for all 2 ton GX Clamps, except RPC (6506021)
- RENFROE Plate Clamp, 1000 lb, Horizontal, PK2 (LHC-00.50-A)
- BISON LIFTING EQUIPMENT 1 Ton Universal Plate Clamp (UPG-10)
- CAMPBELL CHAIN & FITTINGS GXL Plate Clamp, 1/16"- 5/8" Grip, 1/2 ton WLL (6422012)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16"- 1" Grip, 3 ton WLL (6423010)
- Zoro Select Beam & Plate Clamps