Shop All Cable Clamps & Clips
Zoro Select
Clamp, Aluminum, Dia 5/8 In, PK50
Mfr # CO1009AL
Zoro # G1545984
product price: $14.29
/pk 50, $0.29/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Aluminum
- Cable Clamping Dia. 5/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Product Information
- Brand Zoro Select
- MFR # CO1009AL
- Zoro # G1545984
- UPC # 848790049911
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Clamping Dia. | 5/8" |
Width | 1/2" |
Details
Item | Clamp |
Clamp Material | Aluminum |
Clamp Thickness | 0.048 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Type | Loop Strap |
Temp. Range (F) | -65 F to +250 |
Thickness | 1/32" |
Finish | Aluminum 5052 |
Material | Aluminum |
Additional Features | Part# CO1009AL 5/8 In. Diameter Medium Duty Clamp Aluminum Manufactured by KMC Stampings 0.625 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Clamp, Cable Clamp, Loop Strap, Aluminum, Cable Clamping Dia. 5/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Natural, Natural Clamp Finish, Temp. Range (F) -65 F to +250, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Padlock Attachment (MPRPAF)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 30A, 300V AC, Non-Indicating (A3T30)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- MERSEN Medium Voltage Fuse, A480T Series, 1/2 A, Time Delay, Cylindrical (A480T1/2E)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC37D0562)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Cushion, PK50 (COL1409Z1)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 5/8 In, Pk25 (COL1009SS)
- ZORO SELECT Clamp, 1 3/8 ODx1/2 W, Cushion, PK25 (COL2209Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK2500 (CO0409Z1)
- Zoro Select Cable Clamps & Clips