Shop All Circuit Breaker & Panelboard Accessories
Zoro Select
Circuit Breaker Lockout, 1-3/4"H
Mfr # 45MZ69
Zoro # G1011620
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Breakers 1-1/16" W x 3/8" L
- Number of Poles 1
- Color Red
- Circuit Breaker Poles 1
- Standards OSHA 1910.147
Product Information
- Brand Zoro Select
- MFR # 45MZ69
- Zoro # G1011620
- Country of Origin India
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 1-13/16" |
Length | 2-3/4" |
Height | 1-3/4" |
Padlock Shackle Max. Dia. | 9/32" |
Length (Straight Wireway) | 2-3/4" |
Details
Item | Circuit Breaker Lockout |
For Use With | Breakers 1-1/16" W x 3/8" L |
Number of Poles | 1 |
Color | Red |
Circuit Breaker Poles | 1 |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Features | Thumb Screw Tightening Mechanism |
Lockout Type | Clamp-On |
Max. Number of Padlocks | 1 |
Circuit Breaker Voltage | 480/600 |
Includes | Detachable Cleat |
Material | Polypropylene and Nylon |
Description
Circuit Breaker Lockout, Clamp-On, Circuit Breaker Voltage 480/600, For Use With Breakers 1-1/16 In. W x 3/8 In. L, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In., Red, Height 1-3/4 In., Width 1-13/16 In., Length 2-3/4 In., Material Polypropylene and Nylon, Circuit Breaker Poles 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing Locknut, 3-1/2", Steel (1210)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 16 mm, Black (XB6DD235B)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 5 x 5 x 320 mm, for 30 to 60 A GS2 switches (GS2AE8)
- ALLEN TEL Cat 6 Patch Cable, 50 ft, Black (AT1650-BK)
- ZORO SELECT Miniature Circuit Breaker Lockout, Yellow (45MZ72)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4" H (45MZ70)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148692)
- SQUARE D Kit, 125A, 2 Poles (QOCRBGK1C)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QOHPL)
- GE HUB UNIVERSAL 1-1/4"" (TC125P)
- SQUARE D Fixed Lock I-Line (LV426907)
- Zoro Select Circuit Breaker & Panelboard Accessories