Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, F, 6 Flute, HSS
Mfr # 11V446
Zoro # G4182236
original price:
$9.24
60% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal F - 0.2570
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 11V446
- Zoro # G4182236
- UPC # 190735381175
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | F - 0.2570 |
Flute Length | 1 1/2 in |
Shank Dia. | 1/4 in |
Size- Decimal | F (0.2570) |
Overall Length | 6 in |
Size | F |
Shank Size | 0.2570" |
Reamer Size | F |
Dimension Type | Letter |
Details
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Tool, Used With 6YPY7, 6YPY9 (J02069)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- JAMESON Ground Rod Driver, 5/8 inch (RD0058)
- URREA Striking Bimaterial Screwdriver, 1/4" X 6" slotted type. (9116G)
- ZORO SELECT Chucking Reamer, 52, 4 Flute, HSS (13H686)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, HSS (11V373)
- ZORO SELECT Chucking Reamer, 10.5mm, 6 Flute, HSS (435-0.4134)
- ZORO SELECT Chucking Reamer, 10.5mm, 6 Flute, HSS (13H733)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 12 Flute, HSS (11V415)
- ZORO SELECT Chucking Reamer, 1.0010 In., 8 Flute, HSS (11V428)
- ZORO SELECT Chucking Reamer, 53, 4 Flute, HSS (13H687)
- Zoro Select Reamers