Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 9mm, 6 Flute, HSS
Mfr # 13H730
Zoro # G3916744
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 9.00mm - 0.3543
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H730
- Zoro # G3916744
- UPC # 190735388471
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 9.00mm - 0.3543 |
Flute Length | 1 3/4 in |
Size- Decimal | 9.00mm (0.3543) |
Shank Dia. | 11/32 in |
Reamer Size | 9.00 mm |
Size | 9.00mm |
Dimension Type | Metric |
Overall Length | 7 in |
Shank Size | 0.3543" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 9.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 pc. SAE Flex Head Ratcheting Combination Wrench Set (48-22-9413)
- KO-KEN Socket 15mm 6 Point 77mm 1/2 Sq. Drive (4300M-15)
- WESTWARD Open End Wrench, 5/8 x 11/16 in., 8 L (1EYL6)
- BOSCH 5PK 3 36TPI MTl Blade (T118G)
- ZORO SELECT Chucking Reamer, 11/16 In., 6 Flute, HSS (13H769)
- ZORO SELECT Chucking Reamer, 0.2490 In., 6 Flute, HSS (11V431)
- ZORO SELECT Chucking Reamer, #64, 3 Flute, HSS (433-0.036)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V390)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V395)
- ZORO SELECT Chucking Reamer, 0.8594 In., 8 Flute, HSS (433-0.8594)
- KODIAK CUTTING TOOLS #31 HSS Chucking Reamer Straight Flute Straight Shank (5483379)
- Zoro Select High Speed Steel Chucking Reamers