Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 8mm, 6 Flute, Carbide
Mfr # 500-004008
Zoro # G8379436
product price: $48.48
/ea
$48.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 8.00mm - 0.3150
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 500-004008
- Zoro # G8379436
- UPC # 888226084499
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 29.00 mm |
Shank Dia. | 8 mm |
Overall Length | 83.00 mm |
Size | 8.00mm |
Size- Decimal | 8.00mm (0.3150) |
Reamer Size | 8.00 mm |
Shank Size | 0.3150" |
Dimension Type | Metric |
Large End Dia. | 0.3150" |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Clamp (413405)
- MITUTOYO Pocket Rule, Stl, Inch, 32nds, 64ths, 6 In L (950-301)
- GREENLEE Bit, Naileater (62PTS-3/4)
- WESTWARD Straight Flute Hand Tap, Taper, 3 Flutes (2LXD5)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 1/4 In., 4 Flute, Carbide (500-001016)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- OSG Chucking Reamer, 1.9940 in., 2 Fl, Carbide (257-2031)
- Zoro Select Reamers