Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 7/64 In, 4 Flute, Carbide
Mfr # 500-001007
Zoro # G8074997
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7/64 in - 0.1094
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 500-001007
- Zoro # G8074997
- UPC # 888226083188
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7/64 in - 0.1094 |
Flute Length | 5/8 in |
Size | 7/64" |
Large End Dia. | 0.1094" |
Shank Size | 0.1094" |
Shank Dia. | 7/64 in |
Dimension Type | Fractional Inch |
Size- Decimal | 7/64" (0.1094) |
Reamer Size | 7/64 in |
Overall Length | 2 1/4 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Cutter, Tile (10-900)
- WILLIAMS Williams Long Hex Bit Socke Set, 1/2" D, 6pc Metric (32953)
- LYNDEX-NIKKEN Collet, 5C, 1/4in (500-016)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, M/L (60492)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 1/4 In., 4 Flute, Carbide (500-001016)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- Zoro Select Carbide Chucking Reamers