Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 7/16 In., 6 Flute, HSS
Mfr # 11V387
Zoro # G4080675
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7/16 in - 0.4375
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Product Information
- Brand Zoro Select
- MFR # 11V387
- Zoro # G4080675
- UPC # 190735380598
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 7/16 in - 0.4375 |
Flute Length | 1 3/4 in |
Reamer Size | 7/16 in |
Dimension Type | Fractional Inch |
Shank Size | 0.4375" |
Size- Decimal | 7/16" (0.4375) |
Overall Length | 7 in |
Size | 7/16" |
Shank Dia. | 7 63/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 24T (15724)
- URREA 3/4" Drive 6-Point Short Impact Socket 36MM (7536M)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2A42X40)
- PRO-GRADE TOOLS Extension, 3/4"Dr., 16" (16002)
- ZORO SELECT Chucking Reamer, 33, 4 Flute, HSS (13H667)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V330)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- ZORO SELECT Chucking Reamer, 1-5/16 In., 10 Flute, HSS (11V359)
- DRILL AMERICA 11/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP11/64)
- Zoro Select Reamers