Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 6mm, 6 Flute, HSS
Mfr # 13H724
Zoro # G4135031
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 6.00mm - 0.2362
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H724
- Zoro # G4135031
- UPC # 190735388419
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 1 1/2 in |
Size- Decimal | 6.00mm (0.2362) |
Overall Length | 6 in |
Dimension Type | Metric |
Shank Size | 0.2362" |
Shank Dia. | 15/64 in |
Reamer Size | 6.00 mm |
Size | 6.00mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- DICKIES 16 in Work Bag (57040)
- MILWAUKEE TOOL 3 pc. Comfort Grip Pliers Set (48-22-6331)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3D, RH (73310151070)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (435-0.2756)
- ZORO SELECT Dowel Pin Reamer, 0.3120 In., 6 Flute, HSS (13H703)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (13H732)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- ZORO SELECT Chucking Reamer, I, 6 Flute, HSS (11V449)
- ZORO SELECT Chucking Reamer, 13mm, 6 Flute, HSS (13H738)
- DRILL AMERICA .2490 HSS Dowel Pin Reamer (DWRRDP.2490)
- Zoro Select Reamers