Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 6mm, 4 Flute, Carbide
Mfr # 500-004006
Zoro # G8328406
$36.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 6.00mm - 0.2362
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 500-004006
- Zoro # G8328406
- UPC # 888226084475
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 25.00 mm |
Reamer Size | 6.00 mm |
Shank Dia. | 6 mm |
Shank Size | 0.2362" |
Overall Length | 76.00 mm |
Size | 6.00mm |
Size- Decimal | 6.00mm (0.2362) |
Dimension Type | Metric |
Large End Dia. | 0.2362" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Cordless 5-in-1 Electric Staple Gun (ET501C)
- MITUTOYO Digimatic Depth Gage 0-24In. (571-215-10)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK25 (DT301P25)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 1/4 In., 4 Flute, Carbide (500-001016)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- Zoro Select Carbide Chucking Reamers