Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #44, 4 Flute, Cobalt
Mfr # 1435-0.086
Zoro # G5960631
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #44 - 0.0860
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Product Information
- Brand Zoro Select
- MFR # 1435-0.086
- Zoro # G5960631
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #44 - 0.0860 |
Flute Length | 3/4 in |
Shank Dia. | 5/64 in |
Size- Decimal | #44 (0.0860) |
Size | #44 |
Shank Size | 0.0860" |
Reamer Size | #44 |
Dimension Type | Wire |
Overall Length | 3 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Torque Limiting Extension Set, 10 pcs. (78810)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (VTSTR8004)
- LEVEL 5 TOOLS Putty Knife, CS, Soft Grip, 6 (5-152)
- AMPG Groove Measeurement Caliper Jaw, .625" (Z9511)
- ZORO SELECT Chucking Reamer, #53, 4 Flute, Cobalt (1433-0.0595)
- ZORO SELECT Chucking Reamer, 3/64 In., 4 Flute, Cobalt (1433-0.0469)
- ZORO SELECT Chucking Reamer, #40, 4 Flute, Cobalt (1435-0.098)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1435-0.251)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, Cobalt (1433-0.3937)
- ZORO SELECT Chucking Reamer, 17/64 In, 6 Flute, Cobalt (1435-0.2656)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1433-0.251)
- Zoro Select Cobalt Chucking Reamers