Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #40, 4 Flute, Cobalt
Mfr # 1435-0.098
Zoro # G5948117
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #40 - 0.0980
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Product Information
- Brand Zoro Select
- MFR # 1435-0.098
- Zoro # G5948117
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #40 - 0.0980 |
Flute Length | 7/8 in |
Shank Dia. | 3/32 in |
Shank Size | 0.0980" |
Size | #40 |
Size- Decimal | #40 (0.0980) |
Dimension Type | Wire |
Reamer Size | #40 |
Overall Length | 3 1/2 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0914BGP200)
- CRESCENT NICHOLSON 10" Half Round Double Cut Second File - Boxed (05026N)
- DRILL AMERICA #7 HSS Left Hand Jobber Length Drill Bit (DWDLH7)
- COILHOSE PNEUMATICS Tip (Male) For Typhon 680 (HFN-00M-DL)
- ZORO SELECT Chucking Reamer, #44, 4 Flute, Cobalt (1435-0.086)
- ZORO SELECT Chucking Reamer, 17/32 In, 6 Flute, Cobalt (1433-0.5312)
- ZORO SELECT Chucking Reamer, 3/32 In., 4 Flute, Cobalt (1433-0.0938)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1433-0.157)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, Cobalt (1433-0.5)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1470-0.1247)
- DRILL AMERICA 3/4" Cobalt Chucking Reamer (DWRRCO3/4)
- Zoro Select Reamers