Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 3/4 In., 8 Flute, HSS
Mfr # 11V346
Zoro # G4164596
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/4 in - 0.7500
- Material - Machining High Speed Steel
- Overall Length 9 1/2 in
- Shank Type - Machining Straight
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Zoro Select
- MFR # 11V346
- Zoro # G4164596
- UPC # 190735380185
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3/4 in - 0.7500 |
Overall Length | 9 1/2 in |
Flute Length | 2 1/2 in |
Shank Size | 0.7500" |
Dimension Type | Fractional Inch |
Shank Dia. | 3 63/64 in |
Reamer Size | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Size | 3/4" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Long Taper Punch, 1/4", 12Pt (P-28)
- KRAFT TOOL Stainless Steel Edger, 8"x8" 1/4"R 1/2"L (CF039)
- DREMEL Cutter, Carbide, 1/8 In (9901)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 12 L (HC8510)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (13H732)
- ZORO SELECT Chucking Reamer, 14.5mm, 6 Flute, HSS (13H741)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V336)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V340)
- ZORO SELECT Chucking Reamer, F, 6 Flute, HSS (11V446)
- ZORO SELECT Chucking Reamer, #51, 4 Flute, HSS (435-0.067)
- ZORO SELECT Chucking Reamer, 0.8760 In., 8 Flute, HSS (11V427)
- Zoro Select Reamers