Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #34, 4 Flute, Cobalt
Mfr # 1433-0.111
Zoro # G5873384
original price:
$19.99
7% off
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #34 - 0.1110
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 1433-0.111
- Zoro # G5873384
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #34 - 0.1110 |
Flute Length | 7/8 in |
Shank Size | 0.1110" |
Dimension Type | Wire |
Overall Length | 3 1/2 in |
Size | #34 |
Shank Dia. | 7/64 in |
Reamer Size | #34 |
Size- Decimal | #34 (0.1110) |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP OXA-1 Turning & Facing Holder 1/2" 250-001 (3900-5461) (3900-5461)
- PACIFIC HANDY CUTTER Hook Style Film Cutter Safety Recessed, 6 1/2 in L (DFC364MD)
- MOODY TOOL Slot/Cross Pt Driver Set ESD, 6 Pc (58-0357)
- KODIAK CUTTING TOOLS 2" Die Stock for Round Die (5470223)
- ZORO SELECT Chucking Reamer, E, 6 Flute, Cobalt (1433-0.25)
- ZORO SELECT Chucking Reamer, 3.5mm, 4 Flute, Cobalt (1435-0.1378)
- ZORO SELECT Chucking Reamer, 3/64 In., 4 Flute, Cobalt (1435-0.0469)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1433-0.157)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, Cobalt (1435-0.1575)
- ZORO SELECT Chucking Reamer, #54, 4 Flute, Cobalt (1433-0.055)
- ZORO SELECT Chucking Reamer, #50, 4 Flute, Cobalt (1433-0.07)
- Zoro Select Cobalt Chucking Reamers