Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 33, 4 Flute, HSS
Mfr # 13H667
Zoro # G4148322
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal #33 - 0.1130
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H667
- Zoro # G4148322
- UPC # 190735387856
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #33 - 0.1130 |
Flute Length | 7/8 in |
Dimension Type | Wire |
Size | #33 |
Shank Size | 0.1130" |
Reamer Size | #33 |
Size- Decimal | #33 (0.1130) |
Overall Length | 3 1/2 in |
Shank Dia. | 7/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS ACCU-BEND™ Level, 4 Vial (935AB4V)
- GARDNER BENDER Fish Tape, 1/8 In x 250 ft, Carbon Steel (FTS-250R)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (477160)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 11/16 (55444)
- ZORO SELECT Chucking Reamer, L, 6 Flute, HSS (11V452)
- ZORO SELECT Chucking Reamer, 2.0000 In., 12 Flute, HSS (433-2)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V330)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V391)
- ZORO SELECT Chucking Reamer, 3/4 In., 6 Flute, HSS (13H771)
- DRILL AMERICA .2150 HSS Straight Shank Chucking Reamer (DWRR.2150)
- Zoro Select High Speed Steel Chucking Reamers