Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 30, 4 Flute, HSS
Mfr # 13H664
Zoro # G3904887
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #30 - 0.1285
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H664
- Zoro # G3904887
- UPC # 190735387825
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #30 - 0.1285 |
Flute Length | 7/8 in |
Size- Decimal | #30 (0.1285) |
Overall Length | 3 1/2 in |
Shank Size | 0.1285" |
Shank Dia. | 1/8 in |
Size | #30 |
Reamer Size | #30 |
Dimension Type | Wire |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Pilot for 17680 Adapter (04780)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/64)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-11-06)
- KLEIN TOOLS Slotted Screw Holding Driver Kit, 3/16-Inch and 1/4-Inch (85153K)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (435-0.2362)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V371)
- ZORO SELECT Dowel Pin Reamer, 0.3745 In., 6 Flute, HSS (13H705)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V408)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- ZORO SELECT Chucking Reamer, 11.5mm, 6 Flute, HSS (435-0.4528)
- DRILL AMERICA Q HSS Straight Shank Straight Flute Chucking Reamer (DWRRQ)
- Zoro Select Reamers