Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 29/64 In., 6 Flute, HSS
Mfr # 11V335
Zoro # G3894317
original price:
$18.31
68% off
new price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 29/64 in - 0.4531
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Overall Length 7 in
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Zoro Select
- MFR # 11V335
- Zoro # G3894317
- UPC # 190735380079
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 29/64 in - 0.4531 |
Overall Length | 7 in |
Flute Length | 1 3/4 in |
Reamer Size | 29/64 in |
Size | 29/64" |
Dimension Type | Fractional Inch |
Size- Decimal | 29/64" (0.4531) |
Shank Size | 0.4531" |
Shank Dia. | 29/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Magnetic Base with Articulating Arm (660)
- PROTO 1/2" Drive, SAE 1-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5346CF)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2321YG-200)
- VAUGHAN Hammer Frame24Oz Milled (505M)
- ZORO SELECT Chucking Reamer, 20mm, 8 Flute, HSS (13H752)
- ZORO SELECT Chucking Reamer, 25, 6 Flute, HSS (13H659)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 8 Flute, HSS (13H778)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V336)
- ZORO SELECT Chucking Reamer, W, 6 Flute, HSS (435-0.386)
- ZORO SELECT Chucking Reamer, 1-3/16 In., 10 Flute, HSS (11V357)
- DRILL AMERICA .1840x.1610 HSS Threaded Shank Piloted Reamer (PIL.184X.161THD)
- Zoro Select High Speed Steel Chucking Reamers