Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 27/32 In., 8 Flute, HSS
Mfr # 11V349
Zoro # G4211094
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 27/32 in - 0.8438
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Overall Length 9 1/2 in
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Zoro Select
- MFR # 11V349
- Zoro # G4211094
- UPC # 190735380215
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 27/32 in - 0.8438 |
Overall Length | 9 1/2 in |
Flute Length | 2 1/2 in |
Shank Dia. | 27/32 in |
Size- Decimal | 27/32" (0.8438) |
Dimension Type | Fractional Inch |
Shank Size | 0.8438" |
Reamer Size | 27/32 in |
Size | 27/32" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE CHISEL TIP 1MM /UT40SI (MA91-01-01)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- MITUTOYO Digital Indicator, 0.00100.03mm Accuracy (543-302B-10)
- LENOX Carbide Hole Cutter Kit, 12 Pc (30877-300CHC)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V391)
- ZORO SELECT Chucking Reamer, 30, 4 Flute, HSS (13H664)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (13H726)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- ZORO SELECT Chucking Reamer, 11/32 In., 6 Flute, HSS (11V381)
- KODIAK CUTTING TOOLS .4755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481135)
- Zoro Select High Speed Steel Chucking Reamers