Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 25, 6 Flute, HSS
Mfr # 13H659
Zoro # G4088777
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #25 - 0.1495
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H659
- Zoro # G4088777
- UPC # 190735387771
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #25 - 0.1495 |
Flute Length | 1 in |
Shank Size | 0.1495" |
Dimension Type | Wire |
Overall Length | 4 in |
Reamer Size | #25 |
Size- Decimal | #25 (0.1495) |
Shank Dia. | 9/64 in |
Size | #25 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54453)
- PROTO 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (J5420MH)
- GREY PNEUMATIC SOC T40 1/2D IMP INT TRX MALE BLK (2140T)
- DRILL AMERICA 1-3/4"-10 HSS Plug Hand Tap (DWTST1-3/4-10P)
- ZORO SELECT Chucking Reamer, 1.6250 In., 12 Flute, HSS (433-1.625)
- ZORO SELECT Chucking Reamer, 19/32 In., 6 Flute, HSS (11V341)
- ZORO SELECT Chucking Reamer, 14mm, 6 Flute, HSS (13H740)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- ZORO SELECT Chucking Reamer, 0.6885 In., 8 Flute, HSS (11V425)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (13H697)
- DRILL AMERICA .4550 HSS Straight Shank Chucking Reamer (DWRR.4550)
- Zoro Select Reamers