Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 23mm, 8 Flute, HSS
Mfr # 13H758
Zoro # G3973986
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 23.00mm - 0.9055
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H758
- Zoro # G3973986
- UPC # 190735388747
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 23.00mm - 0.9055 |
Flute Length | 2 5/8 in |
Shank Dia. | 57/64 in |
Size- Decimal | 23.00mm (0.9055) |
Shank Size | 0.9055" |
Dimension Type | Metric |
Reamer Size | 23.00 mm |
Overall Length | 10 in |
Size | 23.00mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 23.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO RH4 12 oz. Riveting Hammer with Leather Grip (RH4)
- HHIP Quick Clamp Vise Work Stop - Fits 3/8-3/4 in. Jaws (3906-2131)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710T)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X11/16X1/2)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (375-0.3105)
- ZORO SELECT Chucking Reamer, 7/16 In., 6 Flute, HSS (11V387)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, HSS (435-0.1575)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V346)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V340)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (435-0.2756)
- CLEVELAND Chucking Reamer, 7/16 In., 6 Flute, HSS (C25947)
- Zoro Select Reamers