Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 23/32 In., 6 Flute, HSS
Mfr # 13H770
Zoro # G3920761
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 23/32 in - 0.7188
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H770
- Zoro # G3920761
- UPC # 190735388860
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 23/32 in - 0.7188 |
Flute Length | 2 1/4 in |
Size | 23/32" |
Overall Length | 9 in |
Shank Size | MT2 |
Reamer Size | 23/32 in |
Shank Dia. | MT2 |
Size- Decimal | 23/32" (0.7188) |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Electronic Torque Wrench, Drive 3/8 (J6112BT)
- BOSCH 8 pc. Glass and Tile Bit Set (GT3000)
- WESTWARD HSS Adj Thread Die, 1 In, M8, 1.25 Pitch (10T884)
- GOLDBLATT INDUSTRIES 5x2 Margin Trowel (G06984)
- ZORO SELECT Chucking Reamer, 0.3760 In., 6 Flute, HSS (11V420)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V340)
- ZORO SELECT Chucking Reamer, 10.5mm, 6 Flute, HSS (435-0.4134)
- ZORO SELECT Dowel Pin Reamer, 0.4995 In., 6 Flute, HSS (13H709)
- ZORO SELECT Chucking Reamer, 16.5mm, 8 Flute, HSS (13H745)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 10 Flute, HSS (11V414)
- KODIAK CUTTING TOOLS .108 HSS Chucking Reamer Straight Flute Straight Shank (5473930)
- Zoro Select Reamers