Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 22.5mm, 8 Flute, HSS
Mfr # 13H757
Zoro # G3955987
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 22.50mm - 0.8858
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H757
- Zoro # G3955987
- UPC # 190735388730
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 22.50mm - 0.8858 |
Flute Length | 2 5/8 in |
Size- Decimal | 22.50mm (0.8858) |
Shank Size | 0.8858" |
Overall Length | 10 in |
Size | 22.50mm |
Shank Dia. | 7/8 in |
Dimension Type | Metric |
Reamer Size | 22.50 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 22.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut Tile 4.5)
- SK PROFESSIONAL TOOLS 1/4 in Drive, E8 Female Torx(R) SAE Socket, 6 Points (42608)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- MILESCRAFT 3pc. Core Box Router Bit Set with sizes 1/4", 3/8" and 1/2" (2210)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V326)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V354)
- ZORO SELECT Chucking Reamer, 0.4385 In., 6 Flute, HSS (11V421)
- ZORO SELECT Chucking Reamer, 1-3/16 In., 10 Flute, HSS (11V357)
- ZORO SELECT Chucking Reamer, 1.6250 In., 12 Flute, HSS (433-1.625)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V338)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484699)
- Zoro Select High Speed Steel Chucking Reamers