Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 20mm, 8 Flute, HSS
Mfr # 13H752
Zoro # G3945654
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 20.00mm - 0.7874
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H752
- Zoro # G3945654
- UPC # 190735388686
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 20.00mm - 0.7874 |
Flute Length | 2 1/2 in |
Size- Decimal | 20.00mm (0.7874) |
Dimension Type | Metric |
Size | 20.00mm |
Reamer Size | 20.00 mm |
Overall Length | 9 1/2 in |
Shank Size | 0.7874" |
Shank Dia. | 25/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #8-32, Plug, TiCN, 0 Flutes (1400115908)
- STANLEY Surform® Flat File – Standard Cut Blade (21-295)
- DEWALT Cut Out Bit, 5/32In, Multi-Material (2 Pack) (DWAMM53202)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 10 Flute, HSS (13H782)
- ZORO SELECT Chucking Reamer, X, 6 Flute, HSS (11V464)
- ZORO SELECT Chucking Reamer, 13/16 In., 8 Flute, HSS (13H773)
- ZORO SELECT Chucking Reamer, 11/16 In., 8 Flute, HSS (11V397)
- ZORO SELECT Chucking Reamer, 15mm, 6 Flute, HSS (13H742)
- KODIAK CUTTING TOOLS .502 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481685)
- Zoro Select High Speed Steel Chucking Reamers