Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 19.5mm, 8 Flute, HSS
Mfr # 13H751
Zoro # G4015514
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 19.50mm - 0.7677
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H751
- Zoro # G4015514
- UPC # 190735388679
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 19.50mm - 0.7677 |
Flute Length | 2 1/2 in |
Reamer Size | 19.50 mm |
Dimension Type | Metric |
Size | 19.50mm |
Size- Decimal | 19.50mm (0.7677) |
Shank Dia. | 49/64 in |
Shank Size | 0.7677" |
Overall Length | 9 1/2 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 19.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Scall Utility Knife, Black Handle 8 In Scalloped, 13" L (31628B)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/2 PIPE TAP 5MT (70552)
- KNAACK Model 36 JOBMASTER Chest, 36" W x 19" D x 21.5" H, 16-Gauge Steel, Tan, 7 cu ft (36)
- PROSKIT Blk Zipper Pouch for 4pc Pliers/Cutters (9ST-902)
- ZORO SELECT Chucking Reamer, 0.5635 In., 6 Flute, HSS (11V423)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (13H696)
- ZORO SELECT Chucking Reamer, 12mm, 6 Flute, HSS (13H736)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V399)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (435L-0.4365)
- ZORO SELECT Chucking Reamer, 0.8760 In., 8 Flute, HSS (11V427)
- DRILL AMERICA 45/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP45/64)
- Zoro Select High Speed Steel Chucking Reamers