Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 17.5mm, 8 Flute, HSS
Mfr # 13H747
Zoro # G4229504
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 17.50mm - 0.6890
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H747
- Zoro # G4229504
- UPC # 190735388631
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 17.50mm - 0.6890 |
Flute Length | 2 1/4 in |
Overall Length | 9 in |
Size | 17.50mm |
Dimension Type | Metric |
Shank Dia. | 11/16 in |
Shank Size | 0.6890" |
Size- Decimal | 17.50mm (0.6890) |
Reamer Size | 17.50 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 17.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Forming Rtr Bit, Carbide Tipped, 3/4 In (16Y565)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1X)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT1810200)
- KLEIN TOOLS 6-in-1 Multi-Bit Screwdriver / Nut Driver, Heavy Duty (32800)
- ZORO SELECT Chucking Reamer, 0.4385 In., 6 Flute, HSS (11V421)
- ZORO SELECT Chucking Reamer, 14mm, 6 Flute, HSS (13H740)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (375-0.1247)
- ZORO SELECT Chucking Reamer, 22.5mm, 8 Flute, HSS (13H757)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V346)
- ZORO SELECT Chucking Reamer, 23mm, 8 Flute, HSS (13H758)
- DRILL AMERICA 33/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR33/64)
- Zoro Select High Speed Steel Chucking Reamers