Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1.7500 In., 12 Flute, HSS
Mfr # 433-1.75
Zoro # G5867057
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-3/4 in - 1.7500
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 433-1.75
- Zoro # G5867057
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-3/4 in - 1.7500 |
Flute Length | 4 in |
Shank Size | 0.3135" |
Size- Decimal | 1-3/4" (1.7500) |
Reamer Size | 1 3/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 5/16 in |
Overall Length | 13 1/2 in |
Size | 1-3/4" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JIGSAW BLADE 5-1/4"" 10T (1991476)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S4200)
- GREY PNEUMATIC 1/2" Drive Utility Socket 5 (20265B)
- DRILL AMERICA #35 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD35S)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V301)
- ZORO SELECT Chucking Reamer, 13mm, 6 Flute, HSS (13H738)
- ZORO SELECT Chucking Reamer, 1mm, 4 Flute, HSS (13H710)
- ZORO SELECT Chucking Reamer, 11/16 In., 8 Flute, HSS (11V397)
- ZORO SELECT Chucking Reamer, 1.0010 In., 8 Flute, HSS (11V428)
- ZORO SELECT Chucking Reamer, 5/8 In., 6 Flute, HSS (13H767)
- DRILL AMERICA 45/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR45/64)
- Zoro Select Reamers