Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 15/64 In., 6 Flute, HSS
Mfr # 11V374
Zoro # G4085374
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 15/64 in - 0.2344
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Product Information
- Brand Zoro Select
- MFR # 11V374
- Zoro # G4085374
- UPC # 190735380468
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 15/64 in - 0.2344 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Size- Decimal | 15/64" (0.2344) |
Dimension Type | Fractional Inch |
Reamer Size | 15/64 in |
Shank Dia. | 15/64 in |
Size | 15/64" |
Shank Size | 0.2344" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (452501)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 8 In L (B248B)
- HHIP Pro-Series 3 Piece Caliper & Micrometer & Indicator Inspection Kit (4902-0003)
- MILWAUKEE TOOL 7/32" Thunderbolt Black Oxide Drill Bit (48-89-2720)
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, HSS (13H722)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (11V434)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (11V350)
- ZORO SELECT Chucking Reamer, 13mm, 6 Flute, HSS (13H738)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V375)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- ZORO SELECT Chucking Reamer, X, 6 Flute, HSS (11V464)
- Zoro Select Reamers