Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 15mm, 6 Flute, HSS
Mfr # 13H742
Zoro # G4136781
original price:
$33.89
5% off
new price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 15.00mm - 0.5906
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H742
- Zoro # G4136781
- UPC # 190735388587
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 15.00mm - 0.5906 |
Flute Length | 2 in |
Shank Dia. | 37/64 in |
Size | 15.00mm |
Dimension Type | Metric |
Overall Length | 8 in |
Reamer Size | 15.00 mm |
Size- Decimal | 15.00mm (0.5906) |
Shank Size | 0.5906" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 15.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SUPEr Vee Block Set Made in the USA (3402-0958)
- IRWIN C-Clamp, 3in, PK5 (225103ZR)
- WIHA Torx(R) T5 Round (36264)
- DE-STA-CO Less Cylinder 817-S (817-S-LC)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (375-0.1855)
- ZORO SELECT Chucking Reamer, 14.5mm, 6 Flute, HSS (13H741)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (13H765)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- ZORO SELECT Chucking Reamer, 13/64 In., 6 Flute, HSS (11V372)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- Zoro Select Reamers