Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1/4 In., 6 Flute, HSS
Mfr # 13H763
Zoro # G4100056
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/4 in - 0.2500
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H763
- Zoro # G4100056
- UPC # 190735388792
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1/4 in - 0.2500 |
Flute Length | 1 1/2 in |
Shank Dia. | MT1 |
Size | 1/4" |
Size- Decimal | 1/4" (0.2500) |
Reamer Size | 1/4 in |
Overall Length | 6 in |
Dimension Type | Fractional Inch |
Shank Size | MT1 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Tool Box and Job Box Casters, 6" Steel Wheel Casters, 5000# Cap. (146CIRB620-TOOLBOX)
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- MILWAUKEE TOOL 5/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6713)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 0)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- ZORO SELECT Chucking Reamer, 1-1/16 In., 8 Flute, HSS (13H777)
- ZORO SELECT Chucking Reamer, 29, 4 Flute, HSS (13H663)
- ZORO SELECT Chucking Reamer, 0.6240 In., 8 Flute, HSS (11V437)
- ZORO SELECT Chucking Reamer, 16.5mm, 8 Flute, HSS (13H745)
- Zoro Select Reamers