Shop All High Speed Steel Chucking Reamers
This Product is Discontinued
Zoro Select
Chucking Reamer, 11/64 In., 6 Flute, HSS (Discontinued)
Mfr # 11V317
Zoro # G3965227
This Product is Discontinued
Key Features
- Size - Decimal 11/64 in - 0.1719
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 11V317
- Zoro # G3965227
- UPC # 190735379899
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11/64 in - 0.1719 |
Flute Length | 1 1/8 in |
Size- Decimal | 11/64" (0.1719) |
Reamer Size | 11/64 in |
Dimension Type | Fractional Inch |
Shank Dia. | 11/64 in |
Size | 11/64" |
Overall Length | 4 1/2 in |
Shank Size | 0.1719" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.